Shop All Electromagnetic & Electromechanical Locks
Best
Grade 1 Electric Cylindrical Lock, Electronically Locked, 2-3/4-in Backset, Fail Safe, 24VDC, 16D De
Mfr # 9KW37DEL16DS3626RQE
Zoro # G909954951
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 6.625 in
- Depth 4 in
- For Use With 9KW Series Electromechanical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 9KW37DEL16DS3626RQE
- Zoro # G909954951
- UPC # 197163142576
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 6.625 in |
Depth | 4 in |
Length | 8.125 in |
Body Size Thickness | 1-3/4 in to 2-1/4 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 9KW Series Electromechanical Lever Locks |
Material | Brass or Bronze |
Description
Grade 1 Electric Cylindrical Lock, Electronically Locked, 2-3/4-in Backset, Fail Safe, 24VDC, 16D Design, Request to Exit, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET 660 Thick Door Pack, Bright Polished Brass (86129-3)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-96SN)
- DETEX Rim Exit Device with Alarm, Not Fire Ratd (V40 EB CD 628 98 36)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 5-in Backset, Fail Secure, 24VDC, 15D De (9KW57DEU15DS3626RQE)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 LAT 626)
- Best Electromagnetic & Electromechanical Locks