Shop All Dummy Door Handles
Best
Grade 1 Double Dummy Mortise Lock, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fnsh, Field Reversible
Mfr # 45H02DT15H626
Zoro # G909948318
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 9.75 in
- Fire Rated 3 Hours {A}
- Required Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H02DT15H626
- Zoro # G909948318
- UPC # 197163139026
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 9.75 in |
Length | 11.5 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Required Door Thickness | 1-3/4 in |
Door Handing | Field Reversible |
Cylinder Core Type | Non-Keyed |
Features | Double Dummy Trim |
For Use With | 45H Series Mortise Locks |
Material | Brass, Bronze |
Description
Grade 1 Double Dummy Mortise Lock, 15 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 6 ft. - Black (03_101_WAB)
- RAYMOND Inch Series Die Spring, PK2 (106516)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- KWIKSET Commonwealth Half Dummy Lever, Bright Polished Brass (788CHLRH-3)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 619 CAM LH)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Right Hand (F170 FLA 620 RH)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- Best Door Locks and Deadbolts