Shop All Dummy Door Handles
Best
Grade 1 Double Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 9K02DT15D626
Zoro # G009948348
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6.625 in
- Fire Rated 3 Hours {A}
- Material Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K02DT15D626
- Zoro # G009948348
- UPC # 197163136896
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6.625 in |
Length | 8.125 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Cylinder Core Type | Non-Keyed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Features | Double Dummy |
For Use With | 9K Series Grade 1 Cylindrical Lever Locks |
Description
Grade 1 Double Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH 5 HOOKS High 5 Hook, Single, Orange (INT H5H-S)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- OEM RFB: 2017 - 2021 Alfa Romeo Giulia Stelvio / Smart Key / 5-Button / Trunk / Starter / PN: 6EP44 (RSK-ALF015)
- KEYLESS FACTORY KeylessFactory: Sprinter Flip Key PCF7936 w/ HU64 Blade (RFK-MB-002)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- DELTANA Accessory Lever for SDL980 or SDLS480 Bright Brass Finish (SDLLEVERU3)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- KWIKSET Dummy Interior Halifax Trim w/Square Ros (973HFLSQT-514)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- Best Door Lever Locksets