Shop All Dummy Door Handles
Best
Grade 1 Double Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 9K02DT14D626
Zoro # G109948361
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6.625 in
- Fire Rated 3 Hours {A}
- Required Door Thickness 1-3/4 in to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K02DT14D626
- Zoro # G109948361
- UPC # 197163136902
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6.625 in |
Length | 8.125 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
For Use With | 9K Series Grade 1 Cylindrical Lever Locks |
Cylinder Core Type | Non-Keyed |
Material | Brass, Bronze |
Door Handing | Non-handed |
Features | Double Dummy |
Description
Grade 1 Double Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- KEY SYSTEMS Vel-Key Key Cassette (116)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- Best Door Locks and Deadbolts