Shop All Keyed Entry Door Handles
Best
Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field
Mfr # 45H7TD16H626
Zoro # G209953579
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Width 9.75 in
- Material Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7TD16H626
- Zoro # G209953579
- UPC # 197163137701
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9.75 in |
Length | 11.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass, Bronze |
Type | Mortise Lock |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Features | Thumbturn Dormitory with Deadbolt |
Weight | 6.4 lb |
Description
Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- NATIONAL HARDWARE Reed Matte Black Black Steel 4 in. L Hook 125 lb 1 pk (N337-915)
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- BEST Mortise Lockset, 40H Escutcheon, Ser. 40H, Grd. 1, Storeroom (45H7D15J626)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15DSTK626)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- MARKS Marks: Lever / Rose Storeroom Exterior Trim 26D (MRK-M195F-26D)
- Best Door Lever Locksets