Shop All Keyed Entry Door Handles
Best
Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish,
Mfr # 45H7T14J626
Zoro # G909953572
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass, Bronze
- Cylinder Core Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45H7T14J626
- Zoro # G909953572
- UPC # 197163137848
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9.75 in |
Length | 11.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass, Bronze |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Weight | 6.4 lb |
Type | Mortise Lock |
Features | Thumbturn Dormitory with Deadbolt |
Description
Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Security Guard, 31-35/64 W.In. (S 4768)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Black (03-100-WEB)
- ZORO SELECT Viton O-Ring, 5mm Wide 12mm ID, PK10 (ZUSAV5X12)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- BEST Satin Chrome Communicating 9K37S15DS3626 (887838193216)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- BEST Satin Nickel Entry 9K37AB15DS3619 (887838330208)
- BEST 45H Series Mortise Locks (45H7WD-626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D3H626)
- YALE REAL LIVING YH Collection Kincaid Lever with Flat Round Rose Keyed Entry Lock with Kwikset Keyway US15 (619) Sat (YR71KCFR619)
- Best Door Locks and Deadbolts