Shop All Keyed Entry Door Knobs
Best
Grade 1 Classroom Cylindrical Lock, 6 Knob, SFIC Less Core, Satin Chrome Finish, Non-handed
Mfr # 8K37R6AS3626
Zoro # G009948805
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass, Bronze
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37R6AS3626
- Zoro # G009948805
- UPC # 197163137008
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.625 in |
Width (In.) | 6.75 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Features | Classroom |
Door Handing | Non-handed |
Description
Grade 1 Classroom Cylindrical Lock, 6 Knob, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- DELTANA DC90 Door Closer; Duro Finish (DC90-DURO)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2680pri8401LH10B4916)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- DESIGN HARDWARE Grade 2 - Entry Lock SFIC Prep LC, Flat Lever, 26D Satin Chrome (DH-J-82IC-F-26D)
- Best Keyed Entry Door Knobs