Shop All Cut-Resistant Gloves
Best
Glove, Lrg, Dozen, PK12
Mfr # 66NF
Zoro # G3620742
product price: $44.19
/pk 12, $3.68/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Silicone-Free No
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 66NF
- Zoro # G3620742
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Glove,Lrg,Dozen,PK12 |
Silicone-Free | No |
Description
Glove,Lrg,Dozen,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- SPILFYTER Acid Neutralizer, 23 lb, Purple, PK10 (440001)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-XL)
- DAYMARK Small HexArmor Cut Glove (IT114941)
- PROFLEX BY ERGODYNE Gray M Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- Best Gloves & Hand Protection