Shop All Coated Gloves
Best Glove
Best Glove 845-305L-09 Dispose Gloves Natural Rubberpalm & Knuckle coating Large Size 9 Pack - 12
Mfr # 845-305L-09
Zoro # G803742180
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Glove
- MFR # 845-305L-09
- Zoro # G803742180
- Country of Origin China
- Category Coated Gloves
Description
Features
- Extra-deep dipped natural rubber coating
- Cotton polyester liner
- Rough textured grip
- Knuckle coating
- Liner - Seamless knit polyester cotton
- Coating - Natural rubber latex
- Grip - Rough
- Color - Gray with blue coating
- Size - Large 9
- Pack - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- NMC Fire Alarm Sign (TV42)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- BEST GLOVE Dispose Nitrile Coated-Navy Fully Coating Glove Size 10, 10PK (845-7166-10)
- BEST GLOVE Dispose Nitrile-Coated-Palm Dipped Gloves XL Size - 12, 10PK (845-350XL-10)
- BEST GLOVE Dispose Nitrile-Coated-Palm Dipped Gloves Large Size 9 Pack - 12, 9PK (845-350L-09)
- MAGID MultiMaster 9529 Rough Latex Palm Coated Gloves, M, 12PK (9529-M)
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- Best Glove Gloves & Hand Protection