Shop All Disposable Gloves
Best Glove
9700PF, Nitrile Disposable Gloves, 6 mil Palm , Low Modulus Nitrile, Powder-Free, XL 50 PK, Black
Mfr # 845-9700PFXL
Zoro # G310683389
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Low Modulus Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series 9700PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Glove
- MFR # 845-9700PFXL
- Zoro # G310683389
- UPC # 38054681100
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Low Modulus Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | 9700PF |
Features | Eco Best Technology (EBT) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Lime (1163-XL)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 9, PR (S13KF-9)
- NATIONAL MARKER CO Vinyl Fire Safety Sign - Fire Extinguisher (M39P)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 2XL (127-22065)
- BEST GLOVE N-Dex, Disposable Gloves, 4 mil Palm, Powder-Free, M, 100 PK, Black (845-7700PFTM)
- BEST GLOVE 7705PFT, Disposable Gloves, 4 mil Palm, Powder-Free, XL, 100 PK, Fluorescent Green (845-7705PFTXL)
- BEST GLOVE 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (845-7500PFXXL)
- BEST GLOVE 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (845-8005PFL)
- KARAT Nitrile Disposable Gloves, Nitrile, S, 100 PK, Blue (FP-GN1026)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White (KCC 56882)
- Best Glove Disposable Gloves