Shop All Disposable Gloves
Best Glove
8005, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powdered, L, Blue
Mfr # 845-8005L
Zoro # G003702113
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powdered
- Series 8005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Glove
- MFR # 845-8005L
- Zoro # G003702113
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powdered |
Series | 8005 |
Texture | Smooth |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 100% nitrile gloves are an excellent choice for employees with latex allergies
- Convenient, disposable gloves
- Convenient, disposable gloves
- Color: Blue
- Size: Large
- Material: Nitrile
- Cuff Style: Rolled
- Style: Lightly Powered
- Weight: 13.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- ZORO SELECT Fire Hose, 1inx100 ft., NPSH, Yellow, 300psi (45DV07)
- BEST GLOVE 7705PFT, Disposable Gloves, 4 mil Palm, Powder-Free, XL, 100 PK, Fluorescent Green (845-7705PFTXL)
- BEST GLOVE 9700PF, Nitrile Disposable Gloves, 6 mil Palm , Low Modulus Nitrile, Powder-Free, XL 50 PK, Black (845-9700PFXL)
- BEST GLOVE 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (845-8005PFL)
- BEST GLOVE N-Dex, Disposable Gloves, 4 mil Palm, Powder-Free, M, 100 PK, Black (845-7700PFTM)
- BEST GLOVE 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (845-7500PFXXL)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (LGB311-XXL)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (14-118)
- Best Glove Gloves & Hand Protection