Shop All Disposable Gloves
Best Glove
7005PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 845-7005PFM
Zoro # G210665997
product price: $29.59
/pk 100, $0.30/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
- Series 7005PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Glove
- MFR # 845-7005PFM
- Zoro # G210665997
- UPC # 38054687180
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | 7005PF |
Features | Eco Best Technology (EBT) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CONDOR Impact Resistant Safety Goggles, Clear Uncoated Lens, Platoon Series (4VCF4)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- BEST GLOVE 7705PFT, Disposable Gloves, 4 mil Palm, Powder-Free, XL, 100 PK, Fluorescent Green (845-7705PFTXL)
- BEST GLOVE 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (845-7500PFXXL)
- BEST GLOVE 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (845-8005PFL)
- BEST GLOVE 9700PF, Nitrile Disposable Gloves, 6 mil Palm , Low Modulus Nitrile, Powder-Free, XL 50 PK, Black (845-9700PFXL)
- BEST GLOVE N-Dex, Disposable Gloves, 4 mil Palm, Powder-Free, M, 100 PK, Black (845-7700PFTM)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 200 PK (FP-FMN100431-4A)
- ANSELL Microflex L56, Disposable Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Beige (L561)
- Best Glove Gloves & Hand Protection