Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, R Rose, Request to Exit, Satin Chrome
Mfr # 45HW7DEU3R626RQE
Zoro # G509955143
product price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- For Use With 45HW Series Electromechanical Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HW7DEU3R626RQE
- Zoro # G509955143
- UPC # 197163162932
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Body Size Thickness | 1-3/4 in |
Length | 11.5 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 45HW Series Electromechanical Mortise Locks |
Material | Metal |
Description
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, R Rose, Request to Exit, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- STRYBUC Patio Door Handle Assy. (13-393W)
- JACKSON Satin Aluminum 10 Series Left Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PLC628)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53PD ORB 613)
- Best Electromagnetic & Electromechanical Locks