Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Bronze
Mfr # 45HW7DEU3H612
Zoro # G909955057
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HW7DEU3H612
- Zoro # G909955057
- UPC # 197163163038
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Body Size Thickness | 1-3/4 in |
Length | 11.5 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Bronze Clear Coated |
Input Voltage | 24VDC |
Material | Metal |
For Use With | 45HW Series Electromechanical Mortise Locks |
Description
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3725NP35)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNF9)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- Best Electromagnetic & Electromechanical Locks