Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 14 Lever, S Rose, Request to Exit, Satin Chrome
Mfr # 45HW7DEU14S626RQE
Zoro # G309955107
product price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- Body Size Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HW7DEU14S626RQE
- Zoro # G309955107
- UPC # 197163163182
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Body Size Thickness | 1-3/4 in |
Length | 11.5 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Metal |
For Use With | 45HW Series Electromechanical Mortise Locks |
Description
Fail Secure, 24V, Electrified Mortise Lock, 14 Lever, S Rose, Request to Exit, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9846)
- MSI Urbano Ink 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0155)
- BEST Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 5-in Backset, Fail Secure, 24VDC, 15D De (9KW57DEU15DS3626RQE)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- Best Electromagnetic Locking Systems