Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 12V, Electrified Mortise Lock, 3 Lever, H Rose, Request to Exit, Satin Stainless Steel
Mfr # 45HW7DEU3H630RQE12V
Zoro # G109955222
product price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Input Voltage 12VDC
- Width 9.75 in
- Depth 3 in
- For Use With 45HW Series Electromechanical Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HW7DEU3H630RQE12V
- Zoro # G109955222
- UPC # 197163162963
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Stainless |
Input Voltage | 12VDC |
For Use With | 45HW Series Electromechanical Mortise Locks |
Material | Metal |
Description
Fail Secure, 12V, Electrified Mortise Lock, 3 Lever, H Rose, Request to Exit, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG FLUSH STRAP HINGE 6-1/2"" (AIJBQ)
- SPEC Compression Spring, Music Wire, PK10, C07200961000M (C07200961000M)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-21-MP-R)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS35R5U32D-R)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7TV15KP626RH)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- Best Electromagnetic & Electromechanical Locks