Shop All Electromagnetic & Electromechanical Locks
Best
Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome
Mfr # 45HW7DEL3H626
Zoro # G309955282
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- Body Size Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45HW7DEL3H626
- Zoro # G309955282
- UPC # 197163163311
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Body Size Thickness | 1-3/4 in |
Length | 11.5 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Metal |
For Use With | 45HW Series Electromechanical Mortise Locks |
Description
Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, BUNA (40MPU-BUZ-XR-300)
- ZORO SELECT 2 in W x 2 in H zinc plated Door and Butt Hinge (4PA62)
- PEMKO Smoke Seal, 17 ft., White, Silicone (S773W17)
- NVENT CADDY S Hook, 1/4 in. Opening, 1-1/4 in. (771)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- RIXSON Adapter, Door (900-G)
- Best Electromagnetic Locking Systems