Shop All Exit Device Trims
Best
EXZ Keypad EZ Exit Trim
Mfr # EXZ7EV15KP626RHRPH2RD
Zoro # G910048403
product price: $2,042.99
/ea
Free Shipping & Returns
$2,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With EXZ Keypad EZ Exit Trim
- Finish Satin Chrome
- Exit Device Type Trim
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EXZ7EV15KP626RHRPH2RD
- Zoro # G910048403
- UPC # 197163224623
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Satin Chrome |
For Use With | EXZ Keypad EZ Exit Trim |
Finish | Satin Chrome |
Exit Device Type | Trim |
Application | Exit Device Trim |
Includes | Exit Device Trim |
Description
EXZ Keypad EZ Exit Trim, 7-Pin Housing; EV Function, Contour with Angle Return, Key Pad, Right Hand Reverse, Precision Hardware 2000 Series, Surface and Concealed Vertical Rods, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- CENTURY SPRING 8-1/2 In. x 1 In. Extension Spring (C-337)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- HAGER Bright Brass Hinge 12503123 (044945)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- VON DUPRIN Lever, Right Hand Reversible, Silver (230L-06 SP28 RHR)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, LH (KABA-LLP1020B26D41)
- ARROW Exit Device Trim (SF01 AL)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- Best Door Exit Devices