Shop All Electromagnetic & Electromechanical Locks
Best
Electromagnetic Lock, Input 1.5VDC
Mfr # 45HZ7DV15KP626RH
Zoro # G6255833
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise
- Finish Satin Chrome
- Opening Action Electromagnetic
- Series 45HZ
- Input Voltage 1.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HZ7DV15KP626RH
- Zoro # G6255833
- UPC # 887838109316
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 7 1/4 in |
Lock Body Length (In.) | 10 1/2 in |
Lock Body Depth (In.) | 6 3/4 in |
Overall Height | 6 3/4 in |
Overall Width | 7 1/4 in |
Details
Item | Electronic Keyless Lock |
Type | Mortise |
Finish | Satin Chrome |
Opening Action | Electromagnetic |
Series | 45HZ |
Input Voltage | 1.5V DC |
Material | Brass, Bronze, Steel |
Mfr. Series | 45HZ |
Features | Battery Powered, Deadbolt Sensing, Mechanical Override, Multiple Location Networking, Programmable Access, Storage of Historical Events |
Includes | Integrated Rechargeable Back-Up Battery |
Release Delay | instantaneous |
Standards | ANSI A115.1, Canadian EMC Compliant, European EMC Compliant, FCC Class A, FCC EMC Compliant |
For Use With | various Door Types |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Electronic Keyless Lock, Finish Satin Chrome, Series 45HZ, Standards ANSI A115.1, Canadian EMC Compliant, European EMC Compliant, FCC Class A, FCC EMC Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK100 (1RHD8)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- SCHLAGE ELECTRONICS CO200MS50 KP RHO 626 PD Electric Mortise Lock (CO200MS50KPRHO626PR)
- Best Electromagnetic & Electromechanical Locks