Shop All Exit Devices
Best
Dummy Trim, Pull, Silver, Standard Duty
Mfr # QET325L689
Zoro # G1608419
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QET300
- For Door Thickness 1-11/32 in
- Fits Stile Width 3 7/8 in
- Door Handing Non-handed
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # QET325L689
- Zoro # G1608419
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 7/8 in |
Max. Door Height | 96 in |
Max. Door Width | 48 in |
Overall Width | 3 in |
Overall Length | 14 in |
Details
Series | QET300 |
For Door Thickness | 1-11/32 in |
Door Handing | Non-handed |
Finish | Aluminum |
Fire Rated | Yes |
Item | Dummy Trim |
Grade | 1 |
Outside Trim Type | Pull |
Performance | Standard Duty |
Application | Commercial, Educational, HealthCare, Industrial, Institutional |
ADA Compliant | Yes |
Color | Silver |
Features | Exceeds 500,000 Cycles, Field Sizable 36 in Device Adjustable To 32 in |
Standards | ANSI, BHMA, UL Listed |
Visual Indicator Message | No Message |
Description
Pull, Dummy Trim, Standard Duty, Door Handing Non-Handed, QET300 Series, Fire Rated Yes, Color Silver, Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 3 7/8 in, For Door Thickness 1-11/32 in, Application Commercial, Educational, HealthCare, Industrial, Institutional, Overall Length 14 in, Overall Width 3 in, Grade 1, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Features Exceeds 500,000 Cycles, Field Sizable 36 in Device Adjustable To 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (1XRX7)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- OLYMPUS 1 / 2" White Packer Thick Spacer (OLY-WP23)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 48 INCHES DARK BRONZE ANODIZED (FCH-379248-BR)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-FVR531-US32D)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- Best Exit Devices