Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 4-7/8" Strike Dim
Mfr # 9K37D15CS3626
Zoro # G6307758
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Mortise / Cylindrical Cylindrical
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37D15CS3626
- Zoro # G6307758
- UPC # 887838149244
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring EPDM Rubber Flange Gasket for 4" Pipe - 1/16" Thick - Class 300 (BULK-FG-554)
- DELTANA Jamb Bracket For Dash95 Satin Nickel (JB-DASH95U15)
- PREMIER LOCK Passage Door Knob, Solid Brass (PA03)
- COMMAND Decorative Hooks, Medium, Matte Black, PK2 (17034MB-2ES)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14CS3626)
- BEST Satin Chrome Communicating 9K37S15DS3626 (887838193216)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- Best Door Lever Locksets