Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K37T15DSTK626
Zoro # G6255072
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With various Door Types
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37T15DSTK626
- Zoro # G6255072
- UPC # 887838198495
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.750-0.500-0.060-701-1R-RED-STOCK (588989)
- KASON Flush Spring Door Closer (1098000004)
- BLUM 3mm Screw-on Wing Baseplate for Cliptop Hinges (175H9130)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- BEST Door Lever Lockset, Mechanical, Storeroom (45H7D3H626LHRB)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14DS3626)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37G15DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV01X-4)
- Best Door Lever Locksets