Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K37R15CSTK626
Zoro # G6299148
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Mortise / Cylindrical Cylindrical
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37R15CSTK626
- Zoro # G6299148
- UPC # 887838194350
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- FALCON Satin Stainless Steel Latch A5743500D630 (A5743500D630)
- ROSSLARE US SINGLE GANG BACKLIT GOPROX & PIN READER CONVERTIBLE (ROS-AYC-F60)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- BEST Mortise Lockset, Lever, 40H Series, 40H Rose, Mech. (45H7UNR3H626)
- BEST Mortise Lockset, Lever, 45H, Entrance, Mech. (45H7AB14H626RH)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Dorm, Mech. (45H7T15H626)
- BEST Mortise Lockset, Lever, 40H Series, 40H Rose, Mech. (45H7UNR15S626)
- SARGENT Grade 1 Classroom Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder (8237 LW1B 32D)
- Best Door Lever Locksets