Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K37D15CSTK626
Zoro # G6308963
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With various Door Types
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37D15CSTK626
- Zoro # G6308963
- UPC # 887838159861
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade Outside Corner Trim Brushed Alum PK5 (14708)
- YALE Deadbolt, Satin Chrome (D222 X 626)
- SIMPLEX Clutch Assembly, Simplex, RH (20178800001)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D16DS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT14H626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- BEST Satin Nickel Entry 9K37AB15DS3619 (887838330208)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- Best Keyed Entry Door Handles