Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K37AB15CSTK626
Zoro # G6254497
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Mortise / Cylindrical Cylindrical
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37AB15CSTK626
- Zoro # G6254497
- UPC # 887838156785
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/2"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT01X09X11HARW)
- MASTER MAGNETICS KNOB MAGNET2-5/8""25#PULL (07505)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- CORBIN RUSSWIN 6-Pin Keyblank, 77 Keyway, Coined Logo Only, 50 Pack (77-6PIN-10 (50PK))
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D14DS3626)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- BEST Lever Lockset, Mechanical, Classroom (9K37R15DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- BEST Mortise Lockset, 40H Escutcheon, Ser. 40H, Grd. 1, Storeroom (45H7D15J626)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- Best Door Lever Locksets