Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K37AB14CSTK626
Zoro # G6288088
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Mortise / Cylindrical Cylindrical
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37AB14CSTK626
- Zoro # G6288088
- UPC # 887838163936
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Office, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- IVES Satin Stainless Steel Plate 840032D624 (840032D624)
- RIXSON Door Release (996)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in New Shoes (EB800-888)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DSTK626)
- BEST Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, (45H7T14J626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, SFIC Less Core, Sat (ALX70B OME 626)
- Best Door Locks and Deadbolts