Shop All Passage Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K30N14CSTK626
Zoro # G6289777
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K30N14CSTK626
- Zoro # G6289777
- UPC # 887838173317
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in (3HPC6)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- ZORO SELECT O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25 (U38801.012.0250)
- ZORO SELECT 3/4 in W x 72 in H Black Enamel Continuous Hinge (1CBE6)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DSTK626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- Best Passage Door Handles