Shop All Privacy Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 9K30L14CSTK626
Zoro # G6275582
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K30L14CSTK626
- Zoro # G6275582
- UPC # 887838169501
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lock Pa Plymouth Us3Vp C (F10VPLY605)
- SPEC Compression Spring, Music Wire, PK10, C07200721500M (C07200721500M)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L3H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini (45H0L15H626VIN)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- Best Door Lever Locksets