Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, 2-3/4" Strike Dim
Mfr # 93K7G15DSTK626
Zoro # G6297072
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Mortise / Cylindrical Cylindrical
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 93K7G15DSTK626
- Zoro # G6297072
- UPC # 887838189110
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- ZORO SELECT Key Box, Steel, 64 Key Capacity, 13 in. W (49UV34)
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- BLUM 170 Degree Self-closing Screw On Overlay Hinge (71T6550)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT14H626)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB15DS3613)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37G15DS3626)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- Best Door Locks and Deadbolts