Shop All Door Closers
Best
Door Closer
Mfr # EHD9CPC90693
Zoro # G711631835
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- ADA Compliant Yes
- Compatible Brand Best
- Overall Length 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # EHD9CPC90693
- Zoro # G711631835
- Country of Origin Singapore
- Category Door Closers
Dimensions
Overall Length | 12 1/8 in |
Overall Width | 2 1/4 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Overall Height | 3 1/2 in |
Details
Item | Door Closer Cover |
Color | Black |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
ADA Compliant | Yes |
Compatible Brand | Best |
ANSI/BHMA Finish | Black Painted |
Product Type | Door Closer Cover |
Compatible Series | EHD9000 |
Spring Type | Adjustable |
Description
Door Closer Cover, Color Black, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Keyes EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H (WP20X20KYWH)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- LCN 1261-Rw/PA AL SRI Surface Closers (1261-RW/PA 689 SRI)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC DS 689)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-Rw/PA AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL MC)
- LCN 3133-H BUMPER RH AL Concealed-in-Door Closers (3133-H BUMPER RH 689)
- LOCKEY Lockey: TB400-B Gate Closer (TB400-B)
- Best Door Closers