Shop All Door Closers
Best
Door Closer
Mfr # EHD9CPC90689
Zoro # G611631836
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- ADA Compliant Yes
- Overall Length 12 1/8 in
- Compatible Series EHD9000
- Product Type Door Closer Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9CPC90689
- Zoro # G611631836
- Country of Origin Singapore
- Category Door Closers
Dimensions
Overall Length | 12 1/8 in |
Spring Size - Maximum | 6 |
Overall Width | 2 1/4 in |
Spring Size - Minimum | 1 |
Overall Height | 3 1/2 in |
Details
Item | Door Closer Cover |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
ADA Compliant | Yes |
Compatible Series | EHD9000 |
Product Type | Door Closer Cover |
Spring Type | Adjustable |
ANSI/BHMA Finish | Aluminum Painted |
Compatible Brand | Best |
Description
Door Closer Cover, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (DTS-2)
- KEYLINE Keyline:HY18R / HY21SBP Hyundai / Kia High Security Metal Key - Plastic Head (KLN-HY21SBP)
- AMEROCK BP55270BBR-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-10PACK)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601H X 690)
- LCN 4011T-BUMPER RH AL Surface Closers (4011T-BUMPER RH 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 x 690)
- NORTON CO Manual Hydraulic 160 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF TPN 689)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (4040XPHAL)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-PAR HD ALM)
- Best Door Closers