Shop All Door Closers
Best
Door Closer
Mfr # EHD9CPC90625
Zoro # G411631838
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- ANSI/BHMA Finish Bright Chromium-Plated
- Compatible Brand Best
- Spring Size - Maximum 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9CPC90625
- Zoro # G411631838
- Country of Origin Singapore
- Category Door Closers
Dimensions
Spring Size - Maximum | 6 |
Overall Width | 2 1/4 in |
Spring Size - Minimum | 1 |
Overall Height | 3 1/2 in |
Overall Length | 12 1/8 in |
Details
Item | Door Closer Cover |
ADA Compliant | Yes |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
ANSI/BHMA Finish | Bright Chromium-Plated |
Compatible Brand | Best |
Compatible Series | EHD9000 |
Product Type | Door Closer Cover |
Spring Type | Adjustable |
Description
Door Closer Cover, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- EKENA MILLWORK 4 5/8"P x 4 3/4"H, Coupling for Moulding Profiles (MDB04X04)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- LCN 2014-STD RH DKBRZ Concealed-in-Door Closers (2014-STD RH 695)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5800 Low Energy Power Operator Heavy Duty Interior and Exterior, Black (5845 x SQPB x 689)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- LCN 1461-RW/PA AL FC SRI Surface Closers (1461-RW/PA 689 FC SRI)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC17HD)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- Best Door Closers