Shop All Door Closers
Best
Door Closer
Mfr # EHD9CPC90613
Zoro # G311631839
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- ADA Compliant Yes
- ANSI/BHMA Finish Dark Oxidized Satin Bronze, Oil Rubbed
- Compatible Series EHD9000
- Spring Size - Maximum 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9CPC90613
- Zoro # G311631839
- Country of Origin Singapore
- Category Door Closers
Dimensions
Spring Size - Maximum | 6 |
Overall Width | 2 1/4 in |
Overall Height | 3 1/2 in |
Spring Size - Minimum | 1 |
Overall Length | 12 1/8 in |
Details
Item | Door Closer Cover |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
ADA Compliant | Yes |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Compatible Series | EHD9000 |
Product Type | Door Closer Cover |
Compatible Brand | Best |
Spring Type | Adjustable |
Description
Door Closer Cover, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR PLASTIC ACCESS PANEL 22X22 (PLA1502222)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- REMUNLOCKER RemUnlocker: Key Re-flashing Machine Heavy Duty Cable (REM-03)
- ZORO SELECT O-Ring, Dash 113, PTFE, 0.1 In., PK25 (1RGE2)
- NATIONAL MFG/SPECTRUM BRANDS HHI Hinge Pin Door Closer (N208-033)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- LARSON CLOSER STNDRD ADJ WHT (CH1040301)
- KASON Flush Spring Door Closer (1098000004)
- CORBIN RUSSWIN Spring size adjustable 1-6, Tri-packed, 691 Light Bronze, SNB (DC3210-691-M54)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- Best Door Closers