Shop All Door Closers
Best
Door Closer
Mfr # EHD9016AF90P693
Zoro # G611631843
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Type Non-Hold Open
- Hand Orientation Non-Handed
- Hydraulic/Pneumatic Hydraulic
- Material Plastic
- Arm Type Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # EHD9016AF90P693
- Zoro # G611631843
- Country of Origin Singapore
- Category Door Closers
Dimensions
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 1 7/16 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 15 3/4 in |
Details
Item | Door Closer |
Closer Type | Non-Hold Open |
Hand Orientation | Non-Handed |
Hydraulic/Pneumatic | Hydraulic |
Material | Plastic |
Arm Type | Track |
Features | Adjustable Backcheck |
Series | EHD9000 |
Compatible Series | EHD9000 Closers |
Performance Grade | 1 |
ANSI/BHMA Finish | Black Painted |
Interior/Exterior Use | Interior/Exterior |
Description
Door Closer, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS208KS800)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J203 (EMC 18400-DB-J203)
- EKENA MILLWORK Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVPRO24X2401FUN)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38875.006.0100)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior (SC71A DS DKB)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3131-STD RH AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA AL)
- LOCKEY Lockey TB250+B Gate Closer (LK-TB250-B)
- YALE Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mount, Non-Hold Open, Size 1-6, Dark Bronze (3501 690)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212F689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- Best Door Closers