Shop All Door Closers
Best
Door Closer
Mfr # EHD9016AF90P689
Zoro # G911631840
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Type Non-Hold Open
- Hand Orientation Non-Handed
- Hydraulic/Pneumatic Hydraulic
- Material Plastic
- Features Adjustable Backcheck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9016AF90P689
- Zoro # G911631840
- Country of Origin Singapore
- Category Door Closers
Dimensions
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 1 7/16 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 15 3/4 in |
Details
Item | Door Closer |
Closer Type | Non-Hold Open |
Hand Orientation | Non-Handed |
Hydraulic/Pneumatic | Hydraulic |
Material | Plastic |
Features | Adjustable Backcheck |
Series | EHD9000 |
Arm Type | Track |
Compatible Series | EHD9000 Closers |
Interior/Exterior Use | Interior/Exterior |
Performance Grade | 1 |
ANSI/BHMA Finish | Aluminum Painted |
Description
Door Closer, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Spring Hinge (DSH35R426D)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- HAMPTON PRODUCTS-WRIGHT BLK HD DR Closer (V2012BL)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-P10-TB-EN)
- Best Door Closers & Accessories