Shop All Door Closers
Best
Door Closer
Mfr # EHD9016AF90P625
Zoro # G811631841
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Type Non-Hold Open
- Hand Orientation Non-Handed
- Hydraulic/Pneumatic Hydraulic
- Material 999
- Features Adjustable Backcheck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9016AF90P625
- Zoro # G811631841
- Country of Origin Singapore
- Category Door Closers
Dimensions
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 15 3/4 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 1 7/16 in |
Details
Item | Door Closer |
Closer Type | Non-Hold Open |
Hand Orientation | Non-Handed |
Hydraulic/Pneumatic | Hydraulic |
Material | 999 |
Features | Adjustable Backcheck |
Series | EHD9000 |
Arm Type | Track |
ANSI/BHMA Finish | Bright Chromium-Plated |
Interior/Exterior Use | Interior/Exterior |
Performance Grade | 1 |
Compatible Series | EHD9000 Closers |
Description
Door Closer, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 3133-H BUMPER RH AL Concealed-in-Door Closers (3133-H BUMPER RH 689)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- FOLDING GUARD Mortise Cylinder, Keyed Alike, 5 Pins (2122-KA)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Aluminum (8300STH x 689)
- HAMPTON PRODUCTS-WRIGHT BLK HD Storm DR Closer (V150BL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A HWPA DKB)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in white - Size 4 (TC2204-BC-WH)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- MISC HARDWARE Door Closer Walk-Ins (1803BC-AL)
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Heavy Duty (V2012BL)
- Best Door Closers & Accessories