Shop All Door Closers
Best
Door Closer
Mfr # EHD9016AF90P613
Zoro # G411631845
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Type Non-Hold Open
- Hand Orientation Non-Handed
- Hydraulic/Pneumatic Hydraulic
- Material Bronze
- Series EHD9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # EHD9016AF90P613
- Zoro # G411631845
- Country of Origin Singapore
- Category Door Closers
Dimensions
Length Between Mounting Holes | 15 3/4 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 1 7/16 in |
Details
Item | Door Closer |
Closer Type | Non-Hold Open |
Hand Orientation | Non-Handed |
Hydraulic/Pneumatic | Hydraulic |
Material | Bronze |
Series | EHD9000 |
Features | Adjustable Backcheck |
Arm Type | Track |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Compatible Series | EHD9000 Closers |
Performance Grade | 1 |
Interior/Exterior Use | Interior/Exterior |
Description
Door Closer, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000W)
- PRIME-LINE Patio Deadbolt Lock (U 11037)
- ZORO SELECT FFKM O-Ring, Dash 013 (ZUSADC75013)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130300)
- LCN 1461-EDA DKBRZ Surface Closers (1461-EDA 695)
- LCN 3131-H BUMPER LH AL Concealed-in-Door Closers (3131-H BUMPER LH 689)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 A1 690 M54)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501 689)
- DEGUARD Hydraulic Door Closer With P.A Bracket Grade1- Satin Nickel (3) (DDC1003-SN)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 3-6 Spring Power, DU Duranodic (DC1636-DU)
- Best Door Closers