Shop All Door Closers
Best
Door Closer
Mfr # EHD9016AF90P605
Zoro # G311631846
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Type Non-Hold Open
- Hand Orientation Non-Handed
- Hydraulic/Pneumatic Hydraulic
- Material Brass
- Series EHD9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9016AF90P605
- Zoro # G311631846
- Country of Origin Singapore
- Category Door Closers
Dimensions
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 1 7/16 in |
Length Between Mounting Holes | 15 3/4 in |
Spring Size - Minimum | 1 |
Details
Item | Door Closer |
Closer Type | Non-Hold Open |
Hand Orientation | Non-Handed |
Hydraulic/Pneumatic | Hydraulic |
Material | Brass |
Series | EHD9000 |
Features | Adjustable Backcheck |
Arm Type | Track |
Interior/Exterior Use | Interior/Exterior |
Compatible Series | EHD9000 Closers |
Performance Grade | 1 |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Description
Door Closer, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 13-1/8" With Interior Flap Antique Nickel (MS212U15A)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull (176PC)
- WRS 20" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5020R)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDGLBLKLH)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RW/PA 695 SLIM)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500H x 690)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-AL)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegNo Hold Open Overhead Concealed Closer Body (20104M01)
- Best Door Closers & Accessories