Shop All Door Closers
Best
Door Closer
Mfr # EHD9016 AF90P 689
Zoro # G410059039
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Includes Surface Closers
- Door Handing Non-Handed
- For Use With EHD9000 Series Extra Heavy Duty Surface Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9016 AF90P 689
- Zoro # G410059039
- UPC # 197163190898
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Includes | Surface Closers |
Door Handing | Non-Handed |
For Use With | EHD9000 Series Extra Heavy Duty Surface Door Closers |
Description
Grade 1 Surface Closer, Hydraulic, Tri Mount Flat Form Parallel Arm, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W, 3 PK (1TRILJCOM)
- OEM CHIPS: TRANSPONDER CHIP AUDI ID48 CAN A2 TP25 (CHIP-VW-48CAN-A2)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 A1 690 M54)
- KASON Door Closer, Exposed, Polished Chrome (11094000003)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (7500 x BSP)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Aluminum (DC9016-AL)
- NORTON DOOR CONTROLS Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8501 690)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- NORTON CO Manual Hydraulic 2800ST Cam Action Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (2800ST 689)
- Best Door Closers