Shop All Door Closer Covers
Best
Door Closer Cover, Aluminum
Mfr # 15918 CVR FULL SZ QDC300 689
Zoro # G2941416
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Cover
- Color Gray
- Finish Aluminum
- For Use With QDC300 Series Door Closers
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 15918 CVR FULL SZ QDC300 689
- Zoro # G2941416
- UPC # 887838050885
- Country of Origin Korea, Republic of
- Category Door Closer Covers
Dimensions
Exterior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Details
Item | Door Closer Cover |
Accessory Type | Door Closer Cover |
Color | Gray |
Finish | Aluminum |
For Use With | QDC300 Series Door Closers |
Includes | Mounting Hardware |
Material | Plastic |
Projection from Wall | 3 3/32 in |
ADA Compliant | No |
Standards | ANSI/BMHA A156.4, UL and cUL Listed |
Mounting Hardware | Included |
Closer Type | Surface Mounted |
Product Type | Door Closer Cover |
Includes Hardware | Hardware Included |
Compatible Series | QDC300 |
Projection | 3 1/8 in |
Spring Type | Adjustable |
Description
Door Closer Cover, For Use With QDC300 Series Door Closers, Finish Aluminum, Color Gray, Includes Mounting Hardware, Standards ANSI/BMHA A156.4, UL and cUL Listed, ADA Compliant No, Exterior Door Width Up to 54 in, Mounting Hardware Included, Projection from Wall 3 3/32 in, Spring Size Adjustable 1 to 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3313)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Champagne Single Pack (H 3958)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack (ORBN90A214X500)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (75B3X1/32-25)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- HAGER Aluminum Cover 5202ALM (88651)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- Best Door Closer Covers