Shop All Door Closer Arms
Best
Door Closer Arm
Mfr # EHD9AAF90P693
Zoro # G811631834
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- ADA Compliant Yes
- Spring Size - Maximum 6
- Arm Type Parallel, Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9AAF90P693
- Zoro # G811631834
- Country of Origin Singapore
- Category Door Closer Arms
Dimensions
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Details
Item | Door Closer Arm |
Color | Black |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
ADA Compliant | Yes |
Arm Type | Parallel, Regular |
Compatible Brand | Best |
Compatible Series | EHD9000 |
Spring Type | Adjustable |
ANSI/BHMA Finish | Black Painted |
Description
Door Closer Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- IVES Oil Rubbed Bronze Stop FS1310B (FS.10455)
- SCHLAGE Passage/Deadbolt Set, MdmDuty, SngleCylndr (S210PD SAT 605)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077L AL)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- LCN 4040XP-3077CNS LTBRZ Door Closer Arms (4040XP-3077CNS 691)
- Best Door Closer Arms