Shop All Door Closer Arms
Best
Door Closer Arm
Mfr # EHD9AAF90P689
Zoro # G011631832
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- Spring Type Adjustable
- Spring Size - Maximum 6
- Arm Type Parallel, Regular
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9AAF90P689
- Zoro # G011631832
- Country of Origin Singapore
- Category Door Closer Arms
Dimensions
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Details
Item | Door Closer Arm |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
Spring Type | Adjustable |
Arm Type | Parallel, Regular |
ADA Compliant | Yes |
Compatible Series | EHD9000 |
ANSI/BHMA Finish | Aluminum Painted |
Compatible Brand | Best |
Description
Door Closer Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Poly Key Tags (250 Per Box): White Pk (426-WH)
- HILLMAN Hillman 5985619 Plastic Black Magnetic Key Hider - Case of 12 (5985619)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll (P 7954)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 5PK (5411-CHPG-5)
- LCN 1260-3077 AL Door Closer Arms (1260-3077 689)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Parallel Arm Bracket (PAB-2200-AL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- Best Door Closers & Accessories