Shop All Door Closer Arms
Best
Door Closer Arm
Mfr # EHD9AAF90P625
Zoro # G911631833
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- Arm Type Parallel, Regular
- Spring Size - Minimum 1
- Spring Size - Maximum 6
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9AAF90P625
- Zoro # G911631833
- Country of Origin Singapore
- Category Door Closer Arms
Dimensions
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Details
Item | Door Closer Arm |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
Arm Type | Parallel, Regular |
ADA Compliant | Yes |
ANSI/BHMA Finish | Bright Chromium-Plated |
Spring Type | Adjustable |
Compatible Series | EHD9000 |
Compatible Brand | Best |
Description
Door Closer Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A331X25)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- LCN 4040XP-3049 STAT Door Closer Arms (4040XP-3049 690)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- Best Door Closer Arms