Shop All Door Closer Arms
Best
Door Closer Arm
Mfr # EHD9AAF90P613
Zoro # G711631842
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- Compatible Series EHD9000
- Arm Type Parallel, Regular
- ADA Compliant Yes
- Spring Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9AAF90P613
- Zoro # G711631842
- Country of Origin Singapore
- Category Door Closer Arms
Dimensions
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Details
Item | Door Closer Arm |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
Compatible Series | EHD9000 |
Arm Type | Parallel, Regular |
ADA Compliant | Yes |
Spring Type | Adjustable |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Compatible Brand | Best |
Description
Door Closer Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK 066214242SL2D ADDY ESCUTCHEON WITH ATLAS LEVER SINGLE CYLINDER DEADBOLT PASSAGE LOCK WITH (066215252SL2D)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- NATIONAL HARDWARE 5/8 in. W X 4 in. L Stainless Steel Mending Brace (N348-375)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077 AL)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- LCN Aluminum Arm 4040XPT3077DE (4040XPT3077DE)
- LCN 4030-3049 AL Door Closer Arms (4030-3049 689)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- Best Door Closer Arms