Shop All Door Closer Arms
Best
Door Closer Arm
Mfr # EHD9AAF90P605
Zoro # G511631844
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C
- Compatible Brand Best
- Compatible Series EHD9000
- ANSI/BHMA Finish Bright Brass, Clear Coated
- Spring Size - Maximum 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EHD9AAF90P605
- Zoro # G511631844
- Country of Origin Singapore
- Category Door Closer Arms
Dimensions
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Details
Item | Door Closer Arm |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4 Grade 1, Intertek, UL and cUL Listed, UL10C |
Compatible Brand | Best |
Compatible Series | EHD9000 |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Spring Type | Adjustable |
ADA Compliant | Yes |
Arm Type | Parallel, Regular |
Description
Door Closer Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600RD (LL1S12X03600RD)
- LCN 4040XP-3077 AL SRI Door Closer Arms (4040XP-3077 689 SRI)
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- LCN 4040XPT-3077T AL Door Closer Arms (4040XPT-3077T 689)
- LCN 4040XP-3077CNS LTBRZ Door Closer Arms (4040XP-3077CNS 691)
- LCN Aluminum Arm 4040XPT3077DE (4040XPT3077DE)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077L AL)
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- Best Door Closers & Accessories