Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Chrome
Mfr # 5L7RD5626T
Zoro # G2759449
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RD5626T
- Zoro # G2759449
- UPC # 887838190147
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Width | 1 7/8 in |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- PRIME-LINE Drawer and Cabinet Lock, Mortise Single Pack (U 10666)
- Best Cabinet Locks