Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Chrome
Mfr # 5L7RD2626T
Zoro # G2759403
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RD2626T
- Zoro # G2759403
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Key KB628A (KB628A)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- SPEC Extension Spring, 5in.L, 0.085in.dia., PK10 (E07500855000M)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- OLYMPUS Olympus: 700 Sch C Drw 7/8 26D (OLY-700S-26D-KD)
- Best Cabinet Locks