Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Satin Brass
Mfr # 5L7MD2606T
Zoro # G2759239
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Brass
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 5L7MD2606T
- Zoro # G2759239
- UPC # 887838207920
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Description
Opens With Key, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- LIFTMASTER Universal Garage Door Receiver, Wireless (850LM)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Bright Brass Finish (WS406407CCV3)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- KENSTAN Keymatic Pull Line, Tubular Drawer Lock, Polished Nickel (KEN-DL-K2-M-2205-PN-N-Y)
- Best Cabinet Locks