Shop All Cabinet Locks
Best
Deadlocking Cabinet Lock, Bright Chrome
Mfr # 5L7RD2625T
Zoro # G2759421
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Bright Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RD2625T
- Zoro # G2759421
- UPC # 887838180797
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAULTLESS Ss Olympic Pass Lvr (LG603B)
- ANDOVA TILES ANDOVA TILES Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, (ANDSER550)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8000-630)
- AMEROCK Creased Bow 5-1/16 in 128 mm Center-to-Center Anodized Aluminum Cabinet Pull (BP27017AA)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X240)
- Best Cabinet Locks