Shop All Deadbolt Locks
Best
Deadbolt Tube Assembly, 2-3/4" Backset
Mfr # 8TD3B626
Zoro # G6315038
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Door Thickness 1-3/8 in to 1-3/4 in
- Grade 1
- Series 8T
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8TD3B626
- Zoro # G6315038
- UPC # 887838153272
- Country of Origin United States
- Category Deadbolt Locks
Details
Item | Lockset Latch |
Material | Brass |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Grade | 1 |
Series | 8T |
Backset | 2 3/4 in |
Fire Rated | 3 hr |
Finish | Satin Chrome |
For Use With | Standard Duty Lockset |
Mortise/Cylindrical | Cylindrical |
Door Thickness - Maximum | 3 in |
Door Thickness - Minimum | 1 3/8 in |
Hand Orientation | Non-Handed |
ANSI Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Performance Grade | 1 |
Fire Rating | 3 hr |
Description
Lockset Latch, Satin Chrome Finish, Grade 1, Backset 2 3/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated 3 hr, Material Brass, For Use With Standard Duty Lockset, Series 8T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S442BL25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL25)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 116 BSN 626 234 ASA SFL)
- WRS WRS All-in-ONE Screen Repair Kit-36"84" Black Fiberglass (087-SRK-7)
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P3708-CAMB-10B)
- BEST Deadbolt, Cylindrical, Satin Chrome (8T37MSTK626)
- BEST Satin Bronze Deadbolt 8T37KLSTK612 (887838157737)
- BEST Peaks Uncombinated Core, B6 Keyway, Satin Chrome (1CB7B61626)
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T37K626)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27MSTK626)
- BEST BEST 7T Grade 2, One-Way, SFIC Less Core, US26D, Rectangle Stk (7T37LSTK626)
- KENAURD Kenaurd: Privacy deadbolt, indication function, 70mm latch- PRIVACY (KCDWI-PB)
- Best Deadbolt Locks